Add More Items
View All Quick Selects
Below you can add an image for 'connector fittings' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Zero to 90 Degree Non Metallic Liquid Tight Connector For Type B Only. 1/2" Trade Size. Adjusts For All Angles From 0 to 90 Degrees By Simply Loosening The Center Nut, Twist to The Correct Angle and Then Retightening The Nut.
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$4.78
Each
3/4 Al Eys Sealing Fitting
$177.42
3/4 M/F Sealing Fitting
$203.78
1 F/F Sealing Fitting
$166.43
1 Al Eys Sealing Fitting
$203.04
1 M/F Sealing Fitting
$206.59
1-1/2 M/F Sealing Fitting
$347.23
2 F/F Sealing Fitting
$315.12
2 M/F Sealing Fitting
$335.22
3 F/F Sealing Fitting
$566.41
Connector, Box, Zinc Die Cast, Size 1/2 Inch
$304.96
Per 100
Zinc Die-Cast, Single Screw, 3/4" Knockout Squeeze Connector With Round End Stop. For Flex, Ac, Mci Cable. Concrete Tight When Taped. End Stop Diameter: .820.
$2.94
3" Emt Rigid Dual Rated Compression Connector Steel Usa
$10,055.83
Straight Conduit Connector, Size: 3/8 In, Connection: Armored Ground Wire X Nonmetallic Sheathed Cable, Conductor Range: 0.34 - 0.63 In, Material: Die-Cast Zinc, Height: 0.63 In, Width: 1 In, Thread Length: 0.44 In, Knockout Size: 1/2 In, S
$3.65
Liquid Tight Straight Connector, 2 In Trade Size, Zinc Electroplated, Straight Connection Orientation, 2.50 In Length, 3.19 In Diameter, Insulated, 2 In NPT Thread Size, Threaded Connection, 165 LB/100
$8,223.07
Connector, Squeeze, Zinc Die Cast, Insulated Throat, Trade Size 1 1/4 Inch
$2,674.97
Eaton Crouse-Hinds Series Cge Cable Gland, Cable Range Min/Max: 0.625-0.750", Non-Armoured and Tray Cable, 90° Angle, Non-Armoured Gland, Feraloy Iron Alloy, General Purpose, 3/4" NPT
$77.33
Eaton Crouse-Hinds Series Myers Through Bulkhead Fitting, Aluminum, 3/4"
$1,998.64
3/4 Form 8 X Fitting
$136.79
2" 90D LFMC Sealtite Connector Nickel Plated Brass
$307.95
20
Popularity
Default